2-Piece Conduit to Strut Clamp 3/4"Rigid Aluminum

SKU: 78621029449
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 3/4 in.
OD Min: 1.01 in.
OD Max: 1.13 in.
Manufacturer Series: 701
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Aluminum; Finish - Aluminum; Rigid Conduit Trade Size - 3/4"Rigid; OD Min - in - 1.00"; OD Max - in - 1.12"; Manufacturer Series - 701
Additional Info: Includes machine screw and nut