Menu Search
ABB INSTALLATION PRODUCTS #CPC200AL

Thomas and Betts® Clamp, Conduit; Aluminum; 1.98 to 2.58 in.

SKU # 61601312235 Manufacturer Series: Superstrut® Cobra® CPC
RoHS Compliant
View more versions of this product
OD Max: 2.58 in.
EMT Trade Size: 2 in.
Rigid Conduit Trade Size: 2 in.
OD Min: 1.98 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Aluminum