Menu Search
ABB INSTALLATION PRODUCTS #CPC075

Thomas and Betts® Clamp, Conduit; Steel, Electro-Galvanized; 0.86 to 1.1 in.

SKU # 61601310700 Manufacturer Series: Superstrut® Cobra® CPC
View more versions of this product
OD Max: 1.1 in.
EMT Trade Size: 3/4 in.
Rigid Conduit Trade Size: 3/4 in.
OD Min: 0.86 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized