(0)

THOMAS & BETTS #CPC250

Superstrut® Cobra® Clamp, Conduit; Steel, Electro-Galvanized; 2.58 to 3.06 in.

SKU: 61601310710
Manufacturer Series: CPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 2-1/2 in.
Rigid Conduit Trade Size: 2-1/2 in.
OD Min: 2.58 in.
OD Max: 3.06 in.
Load Rating: 350 lb. Max