Menu Search
ABB INSTALLATION PRODUCTS #701-167AL

Thomas and BettsĀ® Clamp, Pipe and Conduit; 2-Piece; Aluminum; 1.67 in. OD

SKU # 78621058592 Manufacturer Series: 701
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: Not Applicable
Rigid Conduit Trade Size: 1-1/4 in.
OD Min: 1.54 in.
OD Max: 1.67 in.

Additional Info: Includes machine screw and nut