Menu Search
ABB INSTALLATION PRODUCTS #701-225AL

Thomas and BettsĀ® Clamp, Pipe and Conduit; 2-Piece; Aluminum; 2.25 in. OD

SKU # 78621060270 Manufacturer Series: 701
RoHS Compliant
Type: O.D. Pipe and Conduit Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Zinc-plated
EMT Trade Size: 2 in.
Rigid Conduit Trade Size: Not Applicable
OD Min: 2.1 in.
OD Max: 2.25 in.

Additional Info: Includes machine screw and nut