Colorado Jim
Cable to Metal Stud Self-Drilling Screws
SKU
#
78285633090
Specifications
Fastener Type:
Cable to Metal Stud
Installation:
Self-Drilling Screws
Conduit/Cable Size:
14-2
Material:
Steel
Description
Conduit-Cable to Stud Hardware: Fastener Type - Cable to Metal Stud; Installation - Self-Drilling Screws; Conduit/Cable Size - 14-2, 12-2, 10-2, 14-3, 12-3, 10-3; Material - Steel; Manufacturer Series - Colorado Jim