You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARLINGTON INDUSTRIES #8630

Coupling, Combination, 1.00 in. EMT to 1.00 in. Flex Trade

SKU # 01899708630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT to Flexible Metal Conduit
Installation: Set-Screw EMT, Clamp-On Flex
Material: Die-cast
Trade Size: 1 in. EMT to 1 in. Flex