(0)

THOMAS & BETTS #TX223

Coupling, Combination, Concrete-Tight

SKU: 78599144426
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: EMT to Flexible Metal Conduit
Installation: Set-Screw EMT, Set-Screw Flex
Material: Die Cast
Trade Size: 1 in. EMT to 1 in. Flex
Description
Conduit Combination Couplings: Type - EMT to Flexible Metal Conduit; Installation - Set-Screw EMT, Set-Screw Flex; Material - Die-Cast; Trade Size - 1" EMT to 1" Flex