Menu Search
ABB #CI2218

Connector, AC/Flex Conduit; Die Cast Zinc; 1-1/4 in.

SKU # 62253872418
View more versions of this product
Trade Size: 1-1/4 in.
OD Min: 1.34 in.
OD Max: 1.65 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: 90 Degree