Menu Search
ABB INSTALLATION PRODUCTS #255

Thomas and Betts® Connector, AC/Flex Conduit; Hinged Clamp; Steel; 3/4 in.

SKU # 78621000255
View more versions of this product
Trade Size: 3/4 in.
OD Min: 0.94 in.
OD Max: 1.09 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Steel
Throat: Non-Insulated
Angle: Straight