Menu Search
ABB INSTALLATION PRODUCTS #266-C

Thomas and Betts Connector, AC/Flex Conduit; Steel; 90 Degree; 3/8 in.

SKU # 78621036058
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Steel
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 0.41 in.
OD Max: 0.66 in.