You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #3301-C

Thomas and Betts Connector, AC/Flex Conduit; Steel; Clamp, 2-Screw; 3/8 in.

SKU # 78621036086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in. (1/2KO)
OD Min: 0.25 in.
OD Max: 0.66 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Steel
Throat: Non-Insulated
Angle: Straight