Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Thomas and BettsĀ® Connector, AC/Flex Conduit; Steel; Clamp, 2-Screw

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, AC/Flex Conduit; Steel; Clamp, 2-Screw

(2 Product Options)
  • Type: AC and Flex Conduit Connector
  • Cable Openings: Single
  • Installation: Clamp, 2-Screw
  • Material: Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Steel
Throat: Non-Insulated
Angle: Straight