Menu Search
ABB INSTALLATION PRODUCTS #3132

Thomas and Betts® Connector, AC/Flex Conduit; Steel; 1/2 in.

SKU # 78621003132 Manufacturer Series: Tite-Bite
View more versions of this product
Trade Size: 1/2 in.
OD Min: 0.75 in.
OD Max: 0.94 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Steel
Throat: Insulated
Angle: 90 Degree