Menu Search
ABB INSTALLATION PRODUCTS #3135

Thomas and Betts Connector, AC/Flex Conduit; Steel; 3/4 in.

SKU # 78621003135 Manufacturer Series: Tite-Bite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
OD Min: 0.91 in.
OD Max: 1.09 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Steel
Throat: Insulated
Angle: 90 Degree