Menu Search
ABB INSTALLATION PRODUCTS #8121

Thomas and Betts Connector, Rigid Conduit/IMC; Compression; Steel; 1/2 in.

SKU # 78621008121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight