Menu Search
ABB INSTALLATION PRODUCTS #8971

Thomas and Betts® Connector, Rigid Conduit/IMC; Compression; Steel; 4 in.

SKU # 78621008971
View more versions of this product
Trade Size: 4 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight