Menu Search
ABB INSTALLATION PRODUCTS #8125

Thomas and Betts® Connector, Rigid Conduit/IMC; Steel; Set-Screw; 1/2 in.

SKU # 78621008125
View more versions of this product
Trade Size: 1/2 in.
Type: Rigid Conduit and IMC Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight