Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Thomas and BettsĀ® Connector, Rigid Conduit/IMC; Steel; Set-Screw

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, Rigid Conduit/IMC; Steel; Set-Screw

(5 Product Options)
  • Type: Rigid Conduit and IMC Connector
  • Installation: Set-Screw
  • Material: Steel
  • Throat: Insulated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Rigid Conduit and IMC Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight