Menu Search
ARLINGTON INDUSTRIES #8412

Connector, AC/MC/Flex Conduit; 4-Screw Clamp; 1 in.

SKU # 01899708412
View more versions of this product
Trade Size: 1 in.
OD Min: 0.78 in.
OD Max: 1.12 in.
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 4-Screw
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight

Additional Info: Included: (3) End Stop Bushings for 6/3, 6/4, 4-3, 4-4, 2-3, 2-4, 1-3. Other Cables: TECK 90, 8/3 thru 6/3