Menu Search
ARLINGTON INDUSTRIES #7510AST

Connector, AC/MC/Flex Conduit; Screw Clamp; 3/4 in.

SKU # 01899755090
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Clamp, Screw
Material: Die-cast Zinc
Throat: Insulated
OD Min: 0.9 in.
OD Max: 1.11 in.
Application: Cable-tight