Menu Search
ARLINGTON INDUSTRIES #8414

Connector, AC/MC/Flex Conduit; 4-Screw Clamp; 1-1/2 in.

SKU # 01899708414
View more versions of this product
Trade Size: 1-1/2 in.
OD Min: 1.38 in.
OD Max: 1.77 in.
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 4-Screw
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight

Additional Info: Included: (3) End Stop Bushings for 2/0-4 thru 250-4 Other Cables: TECK 90, 2/4 thru 2/0-3