Menu Search
Conduit Connectors Connector, AC/MC/Flex Conduit; 4-Screw Clamp; 2-1/2 in.

ARLINGTON INDUSTRIES #8416

Connector, AC/MC/Flex Conduit; 4-Screw Clamp; 2-1/2 in.

SKU #01899708416
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: AC, MC and Flex Conduit Connector
Trade Size: 2-1/2 in.
Cable Openings: Single
Installation: Clamp, 4-Screw
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight
OD Min: 2.1 in.
OD Max: 2.7 in.

Additional Info: Included: (3) End Stop Bushings for 500-3 thru 750-3 Other Cables: TECK 90, 4/0-4 thru 500-3