You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARLINGTON INDUSTRIES #40AST

Snap2IT Connector, AC/MC/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 01899700041
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
OD Min: 0.49 in.
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight
OD Max: 0.61 in.