Menu Search
ARLINGTON INDUSTRIES #5010AST

Snap2IT Connector, AC/MC/Flex Conduit; Die Cast Zinc; 1/2 in.

SKU # 01899700517
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
OD Min: 0.59 in.
OD Max: 0.93 in.
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight