Menu Search
ARLINGTON INDUSTRIES #3810AST

Snap2IT Connector, AC/MC/Flex Conduit; Straight; 3/8 in.

SKU # 01899700385
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die Cast Zinc
Throat: Insulated
Angle: Straight

Additional Info: Fits cable size: 14/2 to 10/2