Menu Search
ARLINGTON INDUSTRIES #84690

Connector, AC/MC/NM/Flex Conduit; 90 Degree; 3/8 in.

SKU # 01899700090
Type: AC, MC, NM and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Duplex
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 0.21 in.
OD Max: 0.61 in.