Menu Search
ARLINGTON INDUSTRIES #L16ST

Snap-Tite Connector, AC/NM/Flex Conduit; Straight; 3/8 in.

SKU # 01899780064
Type: AC, NM and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In KO, Saddle 1-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.29 in.
OD Max: 0.67 in.

Additional Info: Listed for: Flexible Cord, MCI-A Cable