Menu Search
ARLINGTON INDUSTRIES #38RAST

Snap2IT Connector, Cable; Zinc; Straight; 3/8 in.

SKU # 01899713586
Type: Cable Connector
Trade Size: 3/8 in.
Installation: Snap-In
Material: Zinc
Throat: Insulated
Angle: Straight
OD Min: 0.405 in.
OD Max: 0.605 in.
Application: For Retrofit

Additional Info: Silver Color