Menu Search
ABB #CI808

Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc; 1 in.

SKU # 62253872808
Type: AC, NM, SE and Flex Conduit Connector
Trade Size: 1 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.5 in.
OD Max: 1.04 in.