AC, NM, SE and Flex Conduit Connector, 3/4, Die-Cast Zinc

SKU: 62253870272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: AC, NM, SE and Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Saddle, 1-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.6 in.
OD Max: 1.15 in.
Conduit Connectors: Type - AC, NM, SE and Flex Conduit Connector; Trade Size - 3/4; Cable Openings - Single; Installation - Saddle, 1-Screw; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/4; OD Min - in - 0.60; OD Max - in - 1.15