Menu Search

COMMANDER #CI2173

AC and Flex Conduit Connector, 2-1/2, Die-Cast Zinc

SKU: 62253872273
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 2-1/2 in.
Cable Openings: Single
Installation: Clamp, Hinged
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 2.05 in.
OD Max: 3.07 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 2-1/2; Cable Openings - Single; Installation - Clamp, Hinged; Material - Die-Cast Zinc; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 2-1/2; OD Min - in - 2.05; OD Max - in - 3.07