(0)

COMMANDER #CI2167

AC and Flex Conduit Connector, 3/4, Aluminum

SKU: 62253872267
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC and Flex Conduit Connector
Trade Size: 3/4 in.
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: Straight
OD Min: 0.71 in.
OD Max: 1.1 in.
Description
Conduit Connectors: Type - AC and Flex Conduit Connector; Trade Size - 3/4; Cable Openings - Single; Installation - Clamp, Hinged; Material - Aluminum; Throat - Non-Insulated; Angle - Straight; Trade Size - in - 3/4; OD Min - in - 0.71; OD Max - in - 1.10