Menu Search
ABB #CI5612-IT-WL

Iberville® Compression Connector, Insulated Throat, 1-1/2 in., Steel, Compression, Straight

SKU # 62253813053
RoHS Compliant
Type: EMT Connector
Trade Size: 1-1/2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.74 in.
OD Max: 2.27 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 1.53 in., Nylon Liner