Menu Search
COMMANDER #CI5610-IT-WL

Iberville Compression Connector, Insulated Throat, 1-1/4 in., Steel, Compression, Straight

SKU # 62253813052
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Connector
Trade Size: 1-1/4 in.
Installation: Compression
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.69 in.
OD Max: 2.06 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 1.50 in., Nylon Liner