Menu Search
Conduit Connectors Compression Connector, Insulated Throat, 2 in., Steel, Compression, Straight
COMMANDER #CI5616-IT-WL

Iberville Compression Connector, Insulated Throat, 2 in., Steel, Compression, Straight

SKU # 62253813054
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: EMT Connector
Trade Size: 2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.82 in.
OD Max: 2.77 in.
Application: Wet Locations, Concrete-tight

Conduit Connectors: Type - EMT Connector; Trade Size - 2 in.; Installation - Compression; Material - Steel; Throat - Insulated; Angle - Straight; Trade Size - in - 2 in.; OD Min - in - 0.82; OD Max - in - 2.77; Application - Wet Locations, Concrete-Tight; Additional Information - Length: 1.67 in., Nylon Liner; Manufacturer Series - Iberville

Additional Info: Length: 1.67 in., Nylon Liner