Menu Search
COMMANDER #CI5624-IT-WL

Iberville Compression Connector, Insulated Throat, 3 in., Steel, Compression, Straight

SKU # 62253813056
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Connector
Trade Size: 3 in.
Installation: Compression
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.99 in.
OD Max: 4.3 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 2.75 in., Nylon Liner