The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
COMMANDER #CI5620-WL

Iberville Compression Connector, Non-Insulated Throat, 2-1/2 in., Steel, Compression, Straight

SKU # 62253813076
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Connector
Trade Size: 2-1/2 in.
Installation: Compression
Material: Steel
Throat: Non-Insulated
Angle: Straight
OD Min: 0.87 in.
OD Max: 3.65 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 2.77 in.