You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CI5616-WL

Iberville Compression Connector, Non-Insulated Throat, 2 in., Steel, Compression, Straight

SKU # 62253813075
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT Connector
Trade Size: 2 in.
Installation: Compression
Material: Steel
Throat: Non-Insulated
Angle: Straight
OD Min: 0.73 in.
OD Max: 2.77 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 1.67 in.