Menu Search
ABB #CI5624-WL

Iberville® Compression Connector, Non-Insulated Throat, 3 in., Steel, Compression, Straight

SKU # 62253813077
RoHS Compliant
Type: EMT Connector
Trade Size: 3 in.
Installation: Compression
Material: Steel
Throat: Non-Insulated
Angle: Straight
OD Min: 0.87 in.
OD Max: 4.3 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 2.75 in.