The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
COMMANDER #CI4090

Connector, AC/Flex Conduit; Aluminum; 90 Degree; 4 in.

SKU # 62253872690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 4 in.
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: 90 Degree
OD Min: 4.17 in.
OD Max: 4.62 in.