Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COMMANDER #CI4000

Connector, AC/Flex Conduit; Aluminum; Straight; 4 in.

SKU # 62253872600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC and Flex Conduit Connector
Trade Size: 4 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Aluminum
Throat: Non-Insulated
Angle: Straight
OD Min: 4.4 in.
OD Max: 4.55 in.