Menu Search
COMMANDER #CI2170

Connector, AC/Flex Conduit; Aluminum; 1-1/4 in.

SKU # 62253872270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
OD Min: 1.32 in.
OD Max: 1.77 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: Straight