You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CI2171

Connector, AC/Flex Conduit; Aluminum; 1-1/2 in.

SKU # 62253872271
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
OD Min: 1.77 in.
OD Max: 2.05 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: Straight