Menu Search
ABB #CI2174

Connector, AC/Flex Conduit; Die Cast Zinc; 3 in.

SKU # 62253872274
View more versions of this product
Trade Size: 3 in.
OD Min: 2.25 in.
OD Max: 3.57 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight