Menu Search
COMMANDER #CI2210

Thomas and Betts Connector, AC/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 62253872310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in. (1/2KO)
OD Min: 0.4 in.
OD Max: 0.63 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die Cast Zinc
Throat: Non-Insulated
Angle: 90 Degree