Menu Search
ABB #CI816

Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc; 2 in.

SKU # 62253872816
Type: AC, NM, SE and Flex Conduit Connector
Trade Size: 2 in.
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.86 in.
OD Max: 2.06 in.