Menu Search
ABB #CI804

Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc; 3/8 in.

SKU # 62253872804
Type: AC, NM, SE and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Clamp, 2-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight
OD Min: 0.25 in.
OD Max: 0.58 in.