Menu Search
COMMANDER #CI73

Connector, AC/NM/SE/Flex Conduit; Die Cast Zinc; 1 in.

SKU # 62253870273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
OD Min: 0.93 in.
OD Max: 1.15 in.
Type: AC, NM, SE and Flex Conduit Connector
Cable Openings: Single
Installation: Saddle, 1-Screw
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight